
Paradise Outdoor Light Eucalyptus Wood Sofa with Gray Cushions
Mfr # LCPRSOLALT
Zoro # G013076648
Specifications
Product Information
Description
The Armen Paradise Solid Eucalyptus Outdoor Patio Sofa with Light Gray Fabric is a novel piece, this sofa will surely enhance the beauty of any outdoor space. The Paradise is built from solid eucalyptus that naturally repels moisture. The Paradise sofa is a modern take on luxury outdoor seating. The plush cushions, upholstered in brushed performance fabric, are treated to be exceptionally resistant to the harshest elements. With a minimalist aesthetic and a slatted seat construction the Paradise Solid Eucalyptus Outdoor Patio Sofa is beautiful and unique, the Paradise is available in your choice of earth (dark) or an-teak (light) finish. The Paradise collection also features a lounge chair and coffee table. We stand by the quality, the craftsmanship, and the integrity of our product by offering a 1-year warranty for all our products. We want our customers to enjoy our product and we will always be there to help with our top-notch customer service support. Product Dimensions: 69. 29"W x 35. 04"D x 25. 98"H SH: 15. 6"
- Eucalyptus wood frame naturally repels and wicks moisture
- Plush fabric cushion is UV resistant providing exceptional support and dependability
- Features contemporary eucalyptus wood design certain to fit the style of any modern patio
- Product Dimensions: 69.5"W x 35.5"D x 26"H SH: 16"
- The thick cushions also help provide extra comfort in just the right places
- The Paradise will update the aesthetic of any outdoor patio
- Ergonomically designed back cushion adds additional support for your lower back to keep you comfortable for hours
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.