Polo Aluminum and Teak Wood Outdoor Coffee Table in Gray
- Mfr # SETODPO4SEBOX4
- Zoro # G014934299
Key Features
Specifications
Details
- MFR #
- SETODPO4SEBOX4
- Zoro #
- G014934299
- UPC #
- 840254349360
- Country of Origin
- China
- Finish
- Gray Powder Coat
- Color
- Dark Gray
- Material
- Aluminum, Teak Wood
Dimensions
- Width
- 36 in
- Length
- 11 in
- Depth
- 48 in
Description
Elevate your outdoor experience with the Armen Living Polo Aluminum and Teak Wood Outdoor Coffee Table in Grayan essential companion to your modern patio furniture. This stylish coffee table features a durable aluminum frame finished in a sleek gray powder coat, ensuring long-lasting performance and resistance to the elements. The tables surface is crafted from premium teak wood, known for its natural beauty and weather-resistant properties, making it perfect for serving snacks and drinks at your outdoor gatherings. Designed to complement the Polo sectional sofa, this coffee table enhances the overall aesthetic of your patio while offering a chic, functional space for relaxation. Ideal for contemporary homes, the Polo coffee table adds a touch of sophistication and durability, ensuring it remains a focal point of conversation for years to come. Transform your outdoor space into a stylish retreat with this beautifully designed coffee table that combines modern elegance and practicality.
- •PRODUCT DIMENSIONS: W: 36 In. x D: 48 In. x H: 11 In.
- •ALL WEATHER MATERIALS: Combining the natural weather resistance of teak with lightweight, rust-resistant aluminum, this outdoor furniture offers long-lasting durability in any climate.
- •LIGHTWEIGHT ALUMINUM: Aluminum’s lightweight nature doesn't compromise its strength, providing durable yet portable furniture for patios, gardens, and outdoor living spaces.
- •HIGH QUALITY & LOW MAINTENANCE: Enjoy hassle-free maintenance with removable cushion covers that make cleaning a breeze.
- •VERSATILE DESIGN: Whether paired with lounge chairs, sectional sofas, or dining sets, this coffee table fits seamlessly into different seating configurations, enhancing your outdoor space's functionality.
- •NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all outdoor furniture.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.