Pria Swivel Upholstered Dining Chair in Gray Fabric with Black Metal Legs - Set of 2

  • Mfr # LCPRSIGRYBLK

  • Zoro # G314674840


product price:  $509.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Polyester, Steel
Color
Gray
Width (In.)
23 in
Depth (In.)
22 in
Height (In.)
33 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCPRSIGRYBLK
Zoro #
G314674840
UPC #
840254338852
Country of Origin
China

Dimensions

Width (In.)
23 in
Depth (In.)
22 in
Height (In.)
33 in

Details

Material
Polyester, Steel
Color
Gray
Finish
Black

Description

Bring plush comfort and style to your home with our Pria Upholstered Swivel Dining Chairs in Gray Fabric and Black Metal Legs. Streamlining the iconic mid-century modern silhouette, this dining chair presents the perfect blend of style and functionality. It features beautifully curved and seamlessly flowing back and arms. Finished off with a sleek cut-out, the chair attains a sculptural presence in any room. It is completed with pyramid-shaped black metal legs to serve as a sturdy and stylish addition to any room. The curved back and armrest of the chair are generously padded to envelope you in comfort. A cushioned seat offers a comfy stay, long after the meal is over. From offering a comfortable dining experience in your kitchen, to serving as a comfy seat in your home office or as an accent chair in your living room, our chair remains a must-have for any modern or contemporary home. It includes a 180-degree swivel function to allow for maximum mobility and lingering conversations. Upholstered in versatile gray performance fabric with black metal legs, the Pria dining chair can serve you for years to come. These dining chairs are sold as a set of 2.


  • •PRODUCT DIMENSIONS - 23 in W x 22 in D x 33 in H x 19 in Seat H
  • •SWIVEL FUNCTION - The wonderful full 180-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in the house.
  • •MULTIFUNCTIONAL - This versatile chair can be used as a dining chair, accent chair, desk chair, kitchen chair, or vanity chair.
  • •SIZE GUIDE - The average dining room chair is about 18 inches from floor to seat, and the typical table is about 30 inches tall. Unless your table happens to be taller than that, you should stick with chairs with a seat height around 18 inches tall to ensure enough leg room for everyone.
  • •QUALITY MATERIALS - Polyester is one of the easiest fabrics to clean, this is because any stains do not soak into the fabric, but rather it only allows the stain to rest on top of it, making for a very easy fabric to deal with in the event of a mess.
  • •NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
  • •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.