Shop ARMEN LIVING

Raleigh 26" Counter Height Swivel Kahlua Faux Leather and Chestnut Wood Arm Bar Stool

  • Mfr # LCRABAARKACH26
  • Zoro # G113077521

product price: 
$
384.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCRABAARKACH26
Zoro #
G113077521
UPC #
643507348499
Country of Origin
China

Description

A modern take on a traditional style is the perfect way to upgrade your home or apartment. The Armen Living Raleigh 26" Counter Height Swivel Kahlua Faux Leather and Chestnut Wood Arm Bar Stool will keep you comfortable for many years to come. The soft faux leather upholstery covers a high-density foam cushion and features a tall back that’s ergonomic properties keep your back healthy and properly aligned. The 360-degree swivel function provides your guests with the mobility they need to stay engaged at parties or gatherings and make this stool perfect for entertaining. The Raleigh counter stool has a sturdy 4 leg base that features a round footrest that further accentuates its convenience and works at any surface whether it’s in your kitchen, home office, home bar, or den. Arms add to your enjoyment when sitting on the Raleigh stool, especially if you’re sitting for a long period of time. The foundation of the product is supported by solid wood for a chic and stylish aesthetic without comprising practicality and functionality of this item. The Raleigh Swivel Bar or Counter stool is available to you in a 26” or 30” seat heigh and comes in your choice of a chestnut wood with kahlua brown faux leather upholstery, or a black wood with gray faux leather upholstery.


  • PRODUCT DIMENSIONS- W: 23 x D: 23 x H: 42 x Seat H: 26
  • SWIVEL FUNCTION - It can be tough crafting the perfect seating option for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home!
  • HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table or peninsula, we've got you covered with any height you desire! Our bar height stools have a comfortable seat height of 30" and our counter height stools hold you at a convenient 26" seat height.
  • COLOR PREFERENCES - The Raleigh is available in your choice of a chestnut wood with kahlua brown faux leather upholstery, or a black wood with gray faux leather upholstery.
  • CONVENIENCE PLACED RIGHT AT YOUR FEET - While you're sitting and relaxing on this already wonderfully comfortable stool, you can choose to prop your feet up with the footrest. This convenient footrest offers additional support and stability!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.
  • This product ships in one box with easy and quick set up.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.