42" Tall Bar Height Perforated Chair, Yellow
- Mfr # C2-PERF-YELLOW
- Zoro # G722904751
product price:Â
$
434.99
/ea
Key Features
Overall Height
42.75 in
Overall Width
21.25 in
Finish
Powder Coated / Thermoplastic Coated
Material
Metal
Seat Height
29.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2-PERF-YELLOW
- Zoro #
- G722904751
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 42.75 in
- Overall Width
- 21.25 in
- Seat Height
- 29.25 in
- Seat Depth
- 14.375 in
- Seat Width
- 17.25 in
- Depth
- 24 in
Details
- Color
- Yellow
- Finish
- Powder Coated / Thermoplastic Coated
- Material
- Metal
- Seat Material
- Perforated Metal
- Arm Type
- Fixed
- Assembly Required
- No
- Resistance Properties
- UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant
- For Use With
- Leisure Craft Pedestal Tables
- Frame Material
- Steel
- Item
- Dining Chair
- Type
- Bar Height Chair
- Includes
- Heavy-Duty Reinforced Foot Glides; Leveler Feet; Foot Rails
- Frame Color
- Yellow
- Stackable
- No
Description
Built to last and made to impress, this bar-height perforated steel chair is perfect for outdoor patios, rooftop bars, or indoor dining areas. Its welded steel frame offers exceptional stability and weight, staying firmly in place even in strong winds. Designed for comfort, it includes built-in foot rails, armrests, and heavy-duty reinforced foot glides to protect floors. A durable thermoplastic finish resists weather and wear, making it ideal for both indoor and outdoor use. For a complete look, pair it with any of our matching perforated pedestal tables.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.