Ramona 26in Counter Stool with Matte Black Iron and Light Gray Leather

  • Mfr # LCRABABLKPGRY26

  • Zoro # G714674815


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Width
21 in
Finish
Black
Length
36 in
Height
22 in
Material
Iron, Manufactured Eucalyptus, Polyurethane, Polyvinychlorid, Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCRABABLKPGRY26
Zoro #
G714674815
UPC #
840254344181
Country of Origin
China

Dimensions

Width
21 in
Length
36 in
Height
22 in

Details

Finish
Black
Material
Iron, Manufactured Eucalyptus, Polyurethane, Polyvinychlorid, Foam
Color
Light Gray

Description

Immerse yourself in the captivating style and welcoming comfort of the Ramona Counter or Bar Height Stool in Matte Black Iron and Faux Leather by Armen Living. Our streamlined barstool is based on an airy design with sleek stitching. The floating backrest seamlessly flows into the curved arms to make a stylish impact. The back, seat, and arms are all well-padded and covered in sleek faux leather to offer exceptional comfort. Faux leather is water, scratch, and stain resistant for easy care and maintenance. Elevated by four tapered, powder-coated iron legs, the Ramona barstool promotes effortless dining, socializing, and comfort anywhere from your kitchen to your home office. It adds a dose of comfort and elegance to your kitchen island, pub table, home bar, or adjustable desk. This stool includes a convenient, built-in footrest to relieve pressure from your legs and offer an improved sitting position. The Ramona Counter or Bar Height Stool is available in matte black iron with Light Gray, Beige, or Black faux leather and serves as a stunning complement to any corner of your home.


  • •PRODUCT DIMENSIONS - W: 21 In. x D: 22 In. x H: 36 In. x Seat H: 26 In.
  • •HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table, or peninsula - we've got you covered with any height you desire! The Ramona comes in your choice of 26" counter height or 30" bar height option.
  • •COLOR OPTIONS - Available in your choice of Matte Black Iron with Light Gray, Beige, or Black Faux Leather.
  • •UNIVERSAL APPLICATION – Use this bar or counter stool in your kitchen, home bar, or dining space. If your home office has a standing desk, this stool is a great alternative option for seating.
  • •BUILT TO LAST – Featuring a durable and sturdy construction, this stool is designed to endure a lifetime of use. It also includes a convenient footrest and attached floor protectors, ensuring that both your stool and home remain in top condition.
  • •MINIMAL ASSEMBLY - This piece requires minimal assembly of attaching the seat to the base. Our easy to follow step-by-step instructions will have you spending more time enjoying your new furniture than building it.
  • •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.