Ramona 30in Swivel Bar Stool with Matte Black Iron and Beige Faux Leather
- Mfr # LCRASWBABLKBG30
- Zoro # G614674892
Key Features
Specifications
Product Information
- MFR #
- LCRASWBABLKBG30
- Zoro #
- G614674892
- UPC #
- 840254344150
- Country of Origin
- China
Dimensions
- Overall Height
- 19 in
- Overall Width
- 21 in
- Overall Length
- 41 in
Details
- Color
- Beige
- Finish
- Black
- Material
- Iron, Manufactured Eucalyptus, Polyurethane, Polyvinychlorid, Foam
Description
Embrace the eye-catching style and inviting comfort of our Ramona Swivel Counter or Bar Height Stool in Matte Black Iron and Faux Leather by Armen Living. Our streamlined barstool is based on an airy design with sleek stitching. The floating backrest seamlessly flows into the curved arms to make a stylish impact. The back, seat, and arms are all well-padded and covered in sleek faux leather to offer exceptional comfort. Faux leather is water, scratch, and stain resistance for easy care and maintenance. Elevated by four powder-coated iron legs, the Ramona Swivel Barstool promotes effortless dining, socializing, and comfort anywhere from your kitchen to your home office. The Ramona stool adds a dose of comfort and elegance to your kitchen island, pub table, home bar, or adjustable desk. This barstool includes a convenient, built-in footrest to relieve pressure from your legs and offer improved seating posture. Its smooth 360-degree swivel function delivers added mobility and flexibility, allowing you to engage in conversations all around you with ease. The Ramona Swivel Counter or Bar Height Stool is available in matte black iron with Beige or Black faux leather and serves as a stunning complement to any corner of your home.
- •PRODUCT DIMENSIONS - W: 21 In. x D: 19 In. x H: 41 In. x Seat H: 30 In.
- •SWIVEL STOOL - The smooth 360-degree swivel motion of this bar or counter stool makes for an easy entry and exit from the seat, creates optimal mobility for conversation or entertaining, and provides overall convenience to its user.
- •HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table, or peninsula - we've got you covered with any height you desire! The Ramona comes in your choice of 26" counter height or 30" bar height option.
- •COLOR OPTIONS - Available in your choice of Matte Black Iron with Beige or Black Faux Leather.
- •UNIVERSAL APPLICATION – Use this bar or counter stool in your kitchen, home bar, or dining space. If your home office has a standing desk, this stool is a great alternative option for seating.
- •BUILT TO LAST – Featuring a durable and sturdy construction, this stool is designed to endure a lifetime of use. It also includes a convenient footrest and attached floor protectors, ensuring that both your stool and home remain in top condition.
- •MINIMAL ASSEMBLY - This piece requires minimal assembly of attaching the seat to the base. Our easy to follow step-by-step instructions will have you spending more time enjoying your new furniture than building it.
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.