
Rina Concrete and Black Metal 2 Piece Nesting End Table Set
Mfr # LCRILACCGR
Zoro # G213078565
product price: $211.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCRILACCGR
Zoro #
G213078565
UPC #
721535757367
Country of Origin
Viet Nam
Description
The from Armen Living is the space-saving tables you need! The Rina is two lamp tables for the price of one. When not in use, the smaller table can be placed under the larger table, which is perfect for space-saving and keeps your home clear. The solid thick concrete tabletop and the metal frame are durable and strong - capable of holding heavy objects. The semi-circular metal leg not only has smoother lines but also is more secure than other square legs, which can cause injuries. Nesting tables are great space-saving solutions for small spaces. They allow you to save space without having to give up the comfort of having a lot of furniture. The Rina Concrete and Metal 2 Piece Nesting End Table set feature a sleek Gray concrete surface atop a chic black metal base. Large Table Dimensions: 17 in. in Diameter x 17 in. inches high. Small Table Dimensions: 12.5 in. in Diameter x 18 in. high.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.