Santana Wood Dining Chair in Walnut Finish with Blue Fabric - Set of 2
- Mfr # LCSACHWABLU
- Zoro # G014675017
Key Features
Specifications
Product Information
- MFR #
- LCSACHWABLU
- Zoro #
- G014675017
- UPC #
- 840254336834
- Country of Origin
- Malaysia
Dimensions
- Width (In.)
- 23 in
- Depth (In.)
- 19.5 in
- Height (In.)
- 30.5 in
Details
- Material
- Wood, Fabric
- Color
- Blue
- Finish
- Walnut
Description
Elevate your dining area with the supreme style and comfort of our Santana Wood Dining Chairs. Filled with mid-century charm, our dining room chairs serve as a stunning complement to any modern or contemporary home. They feature a curved and hugging back to support you in just the right places. Completed with slender angular legs, these kitchen chairs make a stunning statement. They deliver an airy silhouette vouching for hours of comfortable sitting. With an upholstered and padded seat, our modern chairs can be used anywhere from your dining area or kitchen to the living room and home office as a stylish accent or desk chair. The chair is mindfully crafted from rubberwood for elegance, comfort, and durability, serving you for years to come. The Santana Wood Dining Chairs are available in walnut finish with charcoal, blue, and orange fabric upholstery, or black finish with charcoal upholstery to achieve the perfect look for your casual or formal dining area. Sold as a set of 2.
- •PRODUCT DIMENSIONS - W: 23 x D: 19.5 x H: 30.5 x Seat H: 18
- •MULTI FUNCTIONAL - These chairs can effortlessly function as dining chairs, accent chairs, kitchen chairs, vanity chairs, or desk chairs.
- •COLOR PREFERENCES - The dining chair is available in your choice of walnut finish with charcoal, blue, or orange fabric, and black finish with charcoal fabric.
- •SET OF 2 - These dining chairs are sold as a set of 2 and conveniently ship in 1 box.
- •BUILT TO LAST – Featuring a durable and sturdy construction the dining chair can last for many years to come. Weight capacity: 230lbs.
- •NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.