Biana Boucle Dining Chair - Modern Upholstered Accent Armchair, Cream, Minimalist Design
- Mfr # 259-14203-ZORO
- Zoro # G223546566
product price:Â
$
280.99
/ea
Free Shipping & Returns
Key Features
Material
Boucle Fabric "100% Polyester", Foam, MDF+Plywood(Frame), Solid Rubber Wood(Legs)
Color
Cream, Walnut Brown
Size
Seat Height of 19"
For Use With
Dining Room
Length
24.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 259-14203-ZORO
- Zoro #
- G223546566
- UPC #
- 193271463916
- Country of Origin
- Malaysia
- Material
- Boucle Fabric "100% Polyester", Foam, MDF+Plywood(Frame), Solid Rubber Wood(Legs)
- Color
- Cream, Walnut Brown
- For Use With
- Dining Room
- Assembly
- Unassembled
- Style
- Modern
Dimensions
- Size
- Seat Height of 19"
- Length
- 24.4 in
- Width (In.)
- 24.8 in
- Height (In.)
- 31.7 in
Description
The timeless geometry and craftsmanship of the Biana dining chair make it a perfect fit for any setting. Made in Malaysia, this Japandi inspired piece consists of a solid wood frame padded with plush foam and upholstered in sumptuous boucle fabric. Sloping armrests extend from its curved backrest to encourage cozy dining while creating a sleek silhouette. The Biana requires assembly and utilizes straight legs featuring clean lines for a sophisticated look from every angle. Brightening both casual dinners and larger dinner parties, the Biana dining chair uplifts any occasion.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.