Shop ARMEN LIVING

Saturn 30" Bar Height Swivel Gray Faux Leather and Black Metal Bar Stool

  • Mfr # LCSNBABLKGR30
  • Zoro # G013077737

product price: 
$
244.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCSNBABLKGR30
Zoro #
G013077737
UPC #
795044885965
Country of Origin
China

Description

The Saturn Counter or Bar Height Stool in Faux Leather and Metal from Armen Living is a unique addition to any home or apartment. The Saturn’s soft faux leather upholstery is wrapped around a high-density cushion that cover the back and seat of the kitchen stool, providing you with optimal comfort. The 360-degree swivel motion allows your guests to stay engaged at parties or gatherings regardless of their place in the room, making this the perfect stool for entertaining! The Saturn is ideal for any room in your house, such as your kitchen, office, home bar, or den due to the availability of 2 seat height options. The open seat back provides breathable seating and allows for easy movement around your home. The sturdy frame consists of a 4 leg-base that includes a ring footrest and floor protectors, ensuring the Saturn will not damage your floors, further accentuating its convenience. The Saturn Bar or Counter Stool is available in a brushed stainless-steel finish with gray or black faux leather, an auburn bay metal finish with brown faux leather, a mineral metal finish with vintage black faux leather, or a black finish with your choice of black or gray faux leather upholstery.


  • PRODUCT DIMENSIONS- W: 21 x D: 20 x H: 42 x Seat H: 30
  • SWIVEL FUNCTION - It can be tough crafting the perfect seating option for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home!
  • HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table or peninsula, we've got you covered with any height you desire! Our bar height stools have a comfortable seat height of 30" and our counter height stools hold you at a convenient 26" seat height.
  • COLOR VARIATION
  • CONVENIENCE PLACED RIGHT AT YOUR FEET - While you're sitting and relaxing on this already wonderfully comfortable stool, you can choose to prop your feet up with the footrest. This convenient footrest offers additional support and stability!
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.