Shari Outdoor Patio 4-Piece Lounge Set in Aluminum with Teak Wood and Gray Cushions
- Mfr # 840254333079
- Zoro # G013077492
Specifications
Details
- MFR #
- 840254333079
- Zoro #
- G013077492
- UPC #
- 840254333079
- Country of Origin
- China
Description
Your outdoor space is instantly elevated with the Shari Outdoor 4-piece set by Armen Living! This patio conversation set includes 2 lounge chairs, 1 sofa, and 1 rectangular coffee table. The outdoor patio chairs and sofa with cushions have removable cushions and feature a zipper closure, making clean up a breeze! The chic aluminum table, chair, and sofa frames feature a multi-layer powder coating for effective protection from the weather, everyday wear, and tear. The slat style tabletop helps elements to easily pass through which adds to its durability. The Shari 4-piece outdoor set is available in a black finish with dark gray cushions and natural teak wood accents. Aluminum is a light and rust proof material and can be moved from your backyard, to your screened in porch, to your garden with ease! The modern, clean line silhouette which is complimented further by the beautiful teak wood arm accents and the geometric barrel style back. The teak accents on the arms give the chairs and sofa a warm touch, strong and durable, teak can last for generations in a wide variety of climates with zero maintenance making this a desirable piece of outdoor furniture. This is due to the high rubber and oil content of the wood that leave it impervious to rain, weather, and pests, making it virtually immune to rot. The dark gray cushions feature high density foam that will allow for many hours of comfortable seating. The strong aluminum coffee table ties this set together and enhances the convenience by giving you a perfect surface for food and drinks. Without having to worry about any damage from UV, water, or rust – the Shari is the ideal outdoor patio furniture set that you need! The sofa and chairs have a seat height of 17-inches. The lounge chairs can support up to 330lbs each, and the sofa can support up to 660lbs.
- WEATHER PROTECTION - This outdoor furniture set features a weather, UV, stain, and rust resistant frame, table, and cushions.
- PRODUCT DIMENSIONS – Table – H: 15 In x W: 25 In x D: 50 In, Chairs – H: 26 In x W: 31 In x D: 32 In; Seat H: 17 In, Sofa – H: 26 In x W: 78 In x D: 31 In; Seat H: 17 In.
- BUILT FOR YEARS - Make your outdoor gatherings more enjoyable with this pristine furniture set. The Multi-layered powder coating will have your furniture looking brand new for many years to come.
- MINIMAL MAINTENANCE - Standard house cleaning supplies will have the table looking brand new and with zippered seat covers, maintenance can be done in no time.
- HYBRID LOCATION USE – Though treated for outdoor use, this elegant piece of furniture is suitable for any occasion in any location. Even indoors!
- MINIMAL ASSEMBLY - Assembles in as easy as 1, 2, 3. Our easy to follow step by step instructions will have you spending more time enjoying your new furniture than building it.
- SET DETAILS - With 2 lounge chair able to support up to 330lbs, a sofa able to support up to 660lbs and a coffee table, This furniture set will be the highlight of your backyard, front yard or poolside.
- STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.