Aileen 3 Piece Patio Outdoor Swivel Seating Set in Black Aluminum with Gray Wicker and Cushions

  • Mfr # 840254332645
  • Zoro # G013079915
product price: 
$
2,448.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
840254332645
Zoro #
G013079915
UPC #
840254332645
Country of Origin
China

Description

Embrace the mixed materials and modern style of the Aileen 3 Piece Patio Outdoor Swivel Seating Set in Black Aluminum with Gray Wicker and Cushions. Style and function play a big part in the construction of this patio furniture set. The intricately hand-woven rattan back and shelf serve as a charming and elegant detail while providing ergonomic support and storage. The metal and wicker patio furniture material adds an exciting tactile experience to make this outdoor furniture set perfect for your backyard, patio, pool area, garden, or screened in porch. The round outdoor coffee table features a beautiful aluminum body with the bonus of a gray wicker shelf for additional storage. The Aileen coffee table measures 42 inches in diameter and 18 inches high. The aluminum has a multi-layer powder coating for effective protection from the everyday wear, and tear. Serving as a perfect complement to the aluminum construction, wicker softens the look, creating a warm and inviting seating experience. With the 360-degree swivel function, the chairs allow maximum mobility for you and your guests making it the ideal outdoor addition. The swivel lounge chairs feature angular arms and a generously cushioned back and seat to deliver optimal comfort due to the high-density foam cushions. The cushions are reversible, removable, and convenient as the zipper closure allows you to easily remove the covers for cleaning. Built with quality craftsmanship, the chair is treated to last for many years to come against UV, water, rust, and other outdoor elements. The Aileen 3-piece outdoor furniture set features a black aluminum finish with gray wicker and dark gray upholstery.


  • PRODUCT DIMENSIONS - CHAIR DIMENSIONS: 32"W x 28"D x 30"H x 19" Seat H / TABLE DIMENSIONS: 42"W x 42"D x 18"H
  • SET INCLUDES - This 3 piece patio furniture set includes 2 swivel lounge chairs and 1 coffee table.
  • WEATHER RESISTANT UPHOLSTERY - The polyester upholstery is not permeated easily by water. Secondly, polyester resists the types of molds and mildews that will take root in fabrics made of natural fibers, making it ideal for patio furniture.
  • EASY MAINTENANCE - The cushions feature a zipper closure that allows you to remove the covers for easy washing. Aluminum is very easy to clean, wipe with a cloth or use hose to spray down.
  • SWIVEL MOTION - This outdoor lounge chair features a 360-degree swivel functionality for optimal comfort and mobility.
  • RUST FREE FRAME - Aluminum furniture cannot rust. This is especially beneficial in areas where moisture is present, making it a premium choice among residents of coastal cities or regions with high humidity.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.