Shasta Outdoor Metal and Wasabi Rope Stackable Dining Chair, PK2

  • Mfr # LCSHSIWSB

  • Zoro # G713076627


product price:  $263.99
/pk 2, $132.00/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCSHSIWSB
Zoro #
G713076627
UPC #
721535752362
Country of Origin
Viet Nam

Description

The Armen Living Shasta Outdoor Patio Dining Chair Set is an exceptional fit for your outdoor seating needs. Lightweight and durable, the Shasta's black powder coated finish steel frame allows for ease of rearrangement without compromising on quality or aesthetics. The Shasta's UV-resistant, water-resistant rope fishbone weave seat and back provide an ideal amount of comfort and support. This simple chair is suitable for both indoor and outdoor settings, and the Shasta features sturdy sled legs tipped with included floor protectors to prevent slipping and scratching. The Shasta comes in your choice of black, gray, brick red, tangerine orange, or wasabi complimented by a beautiful modern black steel frame. These outdoor dining chairs come in a set of 2 but ship fully assembled in a single box.


  • PRODUCT DIMENSIONS - W: 23 In. x D: 22.5 In. x H: 35.5 In. x Seat H: 18.5 In.
  • INDOOR & OUTDOOR USE - The Shasta outdoor patio dining chairs are as convenient as they are stylish and can be used for your outdoor or indoor dining space. The durable steel frame is a great at withstanding the harshest of outdoor elements while the rope weaved back, and seat help by allowing rain or spills to easily pass through. These Shasta outdoor patio dining chairs are the perfect addition for your home whether you use them indoor or out.
  • STACKABLE - The Shasta Outdoor Metal and Rope Stackable Dining Chair - Set of 2 are as convenient as they are stylish. Maximize your space without sacrificing comfort for your guests, stackable chairs are the perfect solution!
  • COLOR PREFERENCES - Armen Living offers a unique variety of color and finish options that are sure to fit into any existing design theme. These Shasta Outdoor Metal and Rope Stackable Dining Chair - Set of 2 are available in a modern black steel finish and your choice of black, gray, brick red, tangerine orange, or wasabi rope weave.
  • STEEL FRAME: The frame of each chair is built with powder coated black steel, creating a lightweight and stable frame. This material is rust-resistant which will further extend the life of your product.
  • ROPE WEAVE: The Shasta Outdoor Metal and Rope Stackable Dining Chair - Set of 2 features an intricate rope weave design that provides an incredibly durable and unique appearance. The handcrafted details of this material allow this piece to blend seamlessly with your outdoor décor.
  • NO ASSEMBLY - Save yourself the time and hassle of assembling your dining chairs by making the purchase of the Shasta Outdoor Metal and Rope Stackable Dining Chair - Set of 2. These chairs ship fully assembled to you and make decorating a breeze by allowing you go from box to table in no time!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all outdoor furniture. Our products are made from high quality materials that will last for many years to come.
  • NOTE: Fabric color and saturation may vary due to lighting and monitor/phone screen settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.