Sienna and Madsen 5 Piece Outdoor Eucalyptus Dining Set with Gray Teak Finish

  • Mfr # SETODDI5DK

  • Zoro # G713076511


product price:  $1,711.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SETODDI5DK
Zoro #
G713076511
UPC #
721535741861
Country of Origin
Viet Nam

Description

The Armen Living Sienna and Madsen Eucalyptus 5 Piece Outdoor Dining Set promises an unmatched degree of comfort and dependability, making it an ideal choice for your outdoor space The Sienna's modern design boasts a eucalyptus frame brilliantly complemented by the table's stylish super stone inlay top. This combination finds its ideal match in the Madsen's sleek Eucalyptus frame. Stylish and exceptionally comfortable, the Madsen offers a supportive frame wrapped in a sophisticated charcoal fishbone rope weave. The Sienna/Madsen combination is designed to fit in any outdoor dining space but features a versatile appearance that makes it perfect for an indoor space as well. The Sienna/Madsen set comes with 1 dining table and 4 dining chairs. The set also comes in your choice of gray teak finish or natural teak finish table.


  • Included: 1 Dining Table, 4 Dining Chairs
  • Table Material: Eucalyptus, Super Stone Chair Upholstery Material: Charcoal Rope
  • Great for use in back yard, garden or patio. The Gray Teak color blends easily with your outdoor furniture and decor
  • Dining Chair Dimensions: 22.05"W x 26.38"D x 36.22"H SH: 18 Table Dimensions: 78.74"W x 39.37"D x 29.92"H
  • Available in your choice of gray teak or natural teak finishes
  • Modern and Contemporary but can blend into any design providing an inviting centerpiece for your guests
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all outdoor furniture. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products