Sonoma Outdoor 4 piece Set in Dark Gray Finish and Dark Gray Cushions
- Mfr # SETODSODKGR
- Zoro # G913078438
Specifications
Product Information
- MFR #
- SETODSODKGR
- Zoro #
- G913078438
- UPC #
- 795044883879
- Country of Origin
- China
Description
Make the most of your outdoor space with this Armen Living Sonoma Outdoor 4 piece Set in Dark Gray Finish and Dark Gray Cushions! Each piece of this set is crafted to perfection, creating a sleek and clean look with a modern flare. The aluminum exterior frame is UV resistant and helps protect against the effects of inclement weather, while the cushions are waterproof and durable yet comfortable for you and your guests. The X frame design reflected on the seating pieces and coffee table create a cohesive look with a contemporary charm! This 4-piece set is crafted from durable materials that will last for many warm seasons to come! The Sonoma 4-piece set comes with a sofa, 2 club chairs, and a coffee table and is available with a dark gray finish and your choice of dark or light gray cushions.
- DIMENSIONS - Sofa: 84" W x 31" D x 26" H x 17" Seat H, Club Chairs: 30" W x 31" D x 26" H x 17" Seat H, Coffee Table: 43" W x 24" D x 16.5" H
- QUALITY MATERIALS - Provide your outdoor living area with eco-friendly materials. Aluminum is not only an easily recycled material, but it's also very durable and has excellent corrosion resistance. If ever you need to move the furniture, aluminum is very lightweight and can be easily repositioned.
- COMFORT AND BEYOND - The thick cushions help provide extra comfort in just the right places - keeping you relaxed for as long as you are seated. An ergonomically designed back cushion adds additional support for your lower back to keep you and your back healthy.
- REVERSIBLE OUTDOOR CUSHIONS - Reversible cushions extend the life of your outdoor cushions. You can flip them regularly, just as you do with a mattress to prevent compression in one spot.
- COLOR PREFERENCES - When shopping for furniture, you often find yourself limited on color options when you finally find the right piece for your home. Armen Living offers a unique variety of color and finish options that are sure to fit into any existing design theme.
- NO ASSEMBLY - Save yourself the time and hassle of assembling when purchasing this piece of furniture from Armen Living. This chair ships fully assembled to you and make your decorating a breeze by allowing you to go from the box to the living room in no time!
- SET INCLUDES - 1 three-seater sofa, 2 club chairs, and 1 outdoor coffee table
- STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 3 year limited manufacturer warranty on all outdoor furniture frames, and 2 year limited warranty on all outdoor cushions. Our products are made from high quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.