Six Piece Outdoor Brown Metal Sofa Seating Group With Cushions
- Mfr # 372323
- Zoro # G323439836
product price:Â
$
2,799.99
/ea
Key Features
Assembly Required
Full Assembly Needed
Chair Included
No
Includes
6
Furniture Set Type
Sofa Seating Group
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 372323
- Zoro #
- G323439836
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- Full Assembly Needed
- Chair Included
- No
- Includes
- 6
- Furniture Set Type
- Sofa Seating Group
- Style
- Contemporary
- Item
- Outdoor Furniture - Conversation Sets
- Commercial Use
- Yes
- Material
- Wicker/Rattan
- Color
- Brown
- Seating Outer Frame Material
- Metal
- Finish
- Varnish
- Items Included
- Sofa, Cushions
- Frame Color
- Brown
Dimensions
- Width
- 118.56 in
- Depth
- 31.59 in
- Length
- 14.82 in
Description
Experience nirvana with outdoor furniture featuring a sturdy and dependable metal outer frame, ensuring long-lasting performance. Whether you're tanning, reading, or just lounging around, the included chaise lounge is the perfect spot to kick back and unwind. Snuggle up with your loved one on the cozy loveseat from this set to create the perfect atmosphere in your outdoor space. Say goodbye to cramped seating and hello to luxurious comfort thanks to the inclusion of an outdoor sofa in this set. Outdoor furniture with storage is like having your own personal butler, keeping your outdoor space tidy and your belongings at your fingertips. Transform your outdoors with this furniture set designed to look good and a comfortable addition to your space.. 14.82in H x 118.56in W x 31.59in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.