Summer Mid-Century Chair in Blue Fabric with Walnut Wood Finish

  • Mfr # LCSUCHBLUE

  • Zoro # G313079622


product price:  $143.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCSUCHBLUE
Zoro #
G313079622
UPC #
643507353752
Country of Origin
China

Description

The Armen Living Summer mid-century chair is a beautiful piece for the contemporary household. This stylized bucket seat chair features a sturdy walnut wood finished frame. The Summer's fabric upholstered back and seat offer an exceptional degree of comfort and support while brilliantly accenting the chair's novel frame. Ideal for the living room, but versatile enough to fit in just about every room of the house, the Summer is a must have. Echoing early modern design decors, the Summer chair provides a simple yet comfortable place to sit for long stretches. It features a bold fabric upholstered seat with a walnut wood finish. The back provides extra support, while the foam filling and fabric covering provides added lushness to keep you comfortable. This piece is both unique and eye catching that you can play up or down in any room in your home. It is the perfect size for small spaces such as dorm rooms or apartment or it can be use to entertain large gathering in style. The medium high cushion open back is ideal for posture alignment and an unmatched support for days on end. The foundation of the product is supported by solid walnut wood for a sturdy and stylish aesthetic without comprising practicality and functionality of this item. This item is a versatile piece that can be ideal for dining, kitchen or even home office desk chairs. This product ships in one box with easy and quick set up. The ergonomically shaped seat and aesthetically pleasing design truly adds to what makes this a fantastic design. The Summer chair is available in your choice of charcoal, green, or blue fabric. Product Dimensions: 25 in. W x 22 in. D x 31 in. H SH: 19 in.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.