Tandy Gray Faux Leather and Black Metal 26" Counter Stool

  • Mfr # LCTNBABLGR26

  • Zoro # G013076518


product price:  $139.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCTNBABLGR26
Zoro #
G013076518
UPC #
721535757671
Country of Origin
China

Description

The Tandy 26" Gray Faux Leather and Black Metal Counter Stool from Armen Living is a trendsetting modern and contemporary stool that offers refinement and style to your home. The tall seatback of the Tandy is complimented by the foam cushion padding, which combines for an extra comfortable seating experience. This stool is crafted with a lightweight, but strong frame that allows you to reposition this stool with ease. The stable and sturdy frame also touts a weight capacity of up to 250 pounds! The Tandy is available in your choice of 26" counter height and 30" bar height. Also available in your color choice of black or Gray faux leather with black metal or Gray or white faux leather with brushed stainless steel. Product Dimensions: 17"W x 22"D x 38"H SH: 26"


  • SLEEK AND SIMPLISTIC - The stool features a superior simplistic design that pairs perfectly with any modern or contemporary household. The metal frame extends into the long sleek legs, while the textured upholstery completes the look of the wonderful piece of furniture.
  • BUILT TO LAST - These stools provide stability with their strong metal 4-leg base, giving you a stable foundation that will always offer optimal comfort.
  • HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table, or peninsula - we've got you covered with any height you desire! The Tandy comes in your choice of 26" counter height or 30" bar height options.
  • Product Dimensions: 17"W x 22"D x 38"H SH: 26"
  • COLOR PREFERENCES - When shopping for furniture, you often find yourself limited on color options when you finally find the right piece for your home. Armen Living offers a unique variety of color and finish options that are sure to fit into any existing design theme. The Tandy is available in your choice of black or gray faux leather with black finish; also available in gray or white faux leather with brushed stainless steel finish.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.
  • Seat Dimensions: Seat H: 26 x Seat D: 17 x Seat W: 16 x Seat Back H: 12.6

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.