Tibet Swivel Tilt Rolling Dining Chair with Matte Black Iron and Vintage Gray Faux Leather
- Mfr # LCTISIGRYBLK
- Zoro # G614674922
Key Features
Specifications
Details
- MFR #
- LCTISIGRYBLK
- Zoro #
- G614674922
- UPC #
- 840254344907
- Country of Origin
- China
- Material
- Iron, Faux leather, Cotton, Foam, Bentwood Plywood, Polyfiber
- Color
- Vintage Gray
- Finish
- Matte Black
Dimensions
- Width (In.)
- 23 in
- Depth (In.)
- 22 in
- Height (In.)
- 30.5 in
Description
Immerse yourself in the chic style and elegant functionality of our Tibet Swivel Rolling Dining Chair in Faux Leather and Metal by Armen Living. Thoughtfully designed, this dining chair offers eye-catching style with practical details. Its plush faux leather upholstery and bold stitching enhances the industrial theme of the four sleek, matte black iron legs. The chair maintains a cozy profile with its well-padded barrel back that flows into a convenient set of arms, and the seat is generously cushioned with 2.5 inches of high-density foam. Our contemporary dining chair is crafted with high-quality faux leather that is water, stain, and fade-resistant to offer you a chair that is easy to maintain and enjoy for years. Perched upon a beautifully curved metal base and easy-to-maneuver casters, the Tibet rolling chair offers the perfect blend of style and functionality. The smooth 360-degree swivel function and rotating wheels enable you to follow multiple conversations or switch between tasks effortlessly. This chair can create the perfect space for socializing and comfort in a dining area, living room, or home office with this versatile and dynamic seating choice. The Tibet Swivel Rolling Dining Chair is available in Matte Black Iron with Vintage Gray Faux Leather to deliver elevated style, comfort, and functionality to your home.
- •PRODUCT DIMENSIONS - W: 23 In. x D: 22 In. x H: 30.5 In. x Seat H: 19 In.
- •SWIVEL TILT FUNCTION - The smooth, full 360-degree swivel motion of this chair makes for easy entry and exit from the seat with maximum mobility. The knob under the front of this chair tightens the tilting mechanism, allowing you to comfortably recline and dine in your new chair.
- •MULTI FUNCTIONAL - This chair can effortlessly function as dining chair, accent chair, or office desk chair.
- •BUILT TO LAST – Featuring durable and sturdy construction, this dining chair can last for a lifetime.
- •EASY MAINTENANCE - Faux Leather is stain-resistant and easy to clean. For best results, dust regularly and spot clean using a damp cloth and mild soap.
- •MINIMAL ASSEMBLY - This piece requires minimal assembly of attaching the seat to the base. Our easy to follow step by step instructions will have you spending more time enjoying your new furniture than building it.
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.