Mia Contemporary Dining Chair in Charcoal Fabric with Black Powder Coated Metal Legs
- Mfr # LCMICHCH
- Zoro # G213077445
product price:Â
$
142.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCMICHCH
- Zoro #
- G213077445
- UPC #
- 643507351680
- Country of Origin
- China
Description
The Armen Living Mia contemporary dining chair is a practical yet stylish addition to any contemporary dining room arrangement. The seat is made of a wooden frame covered with an exquisite upholstery. The Mia's legs are made of a sturdy yet stylish black metal. The medium firm density cushion seat and back will provide you with all day comfort. This piece is both simplistic and chic that you can play up or down in any room in your home. It is the perfect size for small spaces such as dorm rooms or apartment or it can be use to entertain large gathering in style. The medium high cushion back is ideal for posture alignment and an unmatched support for days on end. The foundation of the product is supported by metal for a sleek and stylish aesthetic without comprising practicality and functionality of this item. This item is a versatile piece that can be ideal for dining, kitchen or even home office desk chairs. This product ships in one box with easy and quick set up. The Mia chair comes in two exceptional upholstery choices: charcoal fabric and gray faux leather. Product Dimensions: 20 in. W x 23 in. D x 33 in. H SH: 19 in.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.