Titana 26" Barstool in Mineral finish with Bandero Tobacco upholstery

  • Mfr # 721535746866
  • Zoro # G313076577
product price: 
$
237.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
721535746866
Zoro #
G313076577
UPC #
721535746866
Country of Origin
China

Description

The Armen Living Titana transitional barstool is a standout piece sure to enhance the style of any contemporary household. The elegant style and versatility of this barstool makes it a perfect fit for a variety of modern kitchen and bar designs. The Titana sports a sturdy metal frame and plush upholstered seat and back. The added 360 degree swivel functionality makes the Titana highly mobile. The Titana is available in two styles Auburn Bay finish with Brown faux leather and Mineral finish with Bandero Tobacco fabric upholstery. Each style comes in your choice of 26 inch counter or 30 inch bar height.


  • Titana Metal Swivel Barstool in Counter and Bar Height
  • Footrest provide comfort and stability
  • Swivel stool showcases a rich Black Metal Finish and Ford Black Faux Leather seat
  • PRODUCT DIMENSIONS - W: 20 In. x D: 21 In. x H: 35 In. x Seat H: 26 In.
  • Sturdy construction for years of enjoyment
  • NOTE: Fabric color and saturation may vary due to lighting and monitor/phone screen settings.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.