Titana 30" Barstool in Auburn Bay finish with Brown Pu upholstery

  • Mfr # 721535746859

  • Zoro # G413076392


product price:  $237.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
721535746859
Zoro #
G413076392
UPC #
721535746859
Country of Origin
China

Description

The Armen Living Titana transitional barstool is a standout piece sure to enhance the style of any contemporary household. The elegant style and versatility of this barstool makes it a perfect fit for a variety of modern kitchen and bar designs. The Titana sports a sturdy metal frame and plush upholstered seat and back. The added 360 degree swivel functionality makes the Titana highly mobile. The Titana is available in two styles Auburn Bay finish with Brown faux leather and Mineral finish with Bandero Tobacco fabric upholstery. Each style comes in your choice of 26 inch counter or 30 inch bar height.


  • Titana Metal Swivel Barstool in Counter and Bar Height
  • Footrest provide comfort and stability
  • Swivel stool showcases a rich Mineral Metal Finish and Ford Black Faux Leather seat
  • PRODUCT DIMENSIONS - W: 20 In. x D: 21 In. x H: 39 In. x Seat H: 30 In.
  • Sturdy construction for years of enjoyment
  • NOTE: Fabric color and saturation may vary due to lighting and monitor/phone screen settings.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.