Zoro Homepage

Turin Rustic Oak Wood Sideboard Cabinet with Copper Accent

  • Mfr # LCTNBUBL

  • Zoro # G213076752


product price: $1,194.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCTNBUBL
Zoro #
G213076752
UPC #
721535744985
Country of Origin
Viet Nam

Description

Offer up a touch of sleek and modern look to your dining or bar area with this Armen Living Turin Solid Oak Sideboard, it is a perfect piece for your traditional and welcoming space. The dark shiny wood finish feels smooth to the touch, it is an exceptional piece that provides convenient storage space in an attractive design. The base feature x-shape metal copper frame with four straight tipped legs for sturdiness and durability. This spacious Sideboard feature 4 cabinets with soft close function. This Sideboard will make a simple storage solution to any well-appointed space in your home. Perfect as a sideboard, credenza, buffet cabinet or display stand and can also accommodates flat-screen TVs up to 60 in. wide as a living room or lounge area TV stand. This item is a part of the Armen Living Turin collection but can be mixed and match in any contemporary or modern style home. Included: 1 Buffet/Sideboard Material: Metal Copper, Solid Oak Feature: Metal Copper accent and based for sturdiness and durability Feature: Spacious top that can accommodates flat-screen TVs up to 60 in. wide or any decor display Feature: 4 Specious Cabinet Feature Adjustable Shelving Assembly Required: Yes Ships In: 1 Boxes Dimensions: 78.7 W X 17.7 D X 33.4 H Shelf Dimensions: 18.7 W X 15.7 D X 1 H Cabinet Dimensions: 78.7 W X 17.7 D X 33.4 H NOTE: Color and saturation may vary due to lighting and monitor/phone screen settings

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.