Shop FLASH FURNITURE
See all product information
Create Account
Metal Counter Stool, 24", White, Weight Capacity: 500 lb.
- Mfr # CH-31320-24GB-WH-WD-GG
- Zoro # G7816772
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
500 lb.
Material
Wood, Galvanized Steel
Finish
Powder-Coated
Caster Type
Plastic Glides
Seat Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH-31320-24GB-WH-WD-GG
- Zoro #
- G7816772
- UPC #
- 889142875956
- Country of Origin
- China
- Weight Capacity
- 500 lb.
- Material
- Wood, Galvanized Steel
- Color
- White
- Finish
- Powder-Coated
- Caster Type
- Plastic Glides
- Seat Material
- Wood
- Backrest
- Curved Back with Vertical Slat
- Frame Material
- Metal
Dimensions
- Seat Height Range
- 24-1/4"
Description
Metal Counter Stool,24In.,White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.