
Venus 54" Round Mid-Century Modern Black Marble Dining Table with Black Wood Legs
Mfr # LCVEDIBLK
Zoro # G313078656
product price:Â $689.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LCVEDIBLK
Zoro #
G313078656
UPC #
721535741847
Country of Origin
Malaysia
Description
The 54" round Armen Living Venus table is a perfect fit for your dining room or eat in kitchen. This table features an intricate 4 leg base design that lends itself to mid-century modern style themes. The Venus can easily match with any style of dining chair. Seat up to 6 of your closest friends or family members comfortably. The Armen Living Venus table is available in either a White tabletop and Walnut base or Black tabletop and base.
- Included: 1 Dining Table
- Seats Up To: 6
- Finish: Walnut and White Top or Black with Black Top
- Table Top Thickness: 1"
- Material: Rubberwood, Veneer
- Assembly Required: Yes
- Ships In: 2 Boxes
- Product Dimensions: 54" ROUND"W x "D x 30"H
- Comes with standard 1 year limited warranty
- NOTE: Color and saturation may vary due to lighting and monitor/phone screen settings
- Included: 1 Dining Table
- Seats Up To: 6
- Finish: Walnut and White Top or Black with Black Top
- Table Top Thickness: 1"
- Material: Rubberwood, Veneer
- Product Dimensions: 54" ROUND"W x "D x 30"H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.