Shop INTERNATIONAL CONCEPTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Round 44 in Round Top Dining Table with 4 Ladderback Chairs, Hickory/Shell, 44 in W, 44 in L, Wood
- Mfr # K79-144R-C57-4
- Zoro # G706623081
product price:Â
$
1,628.99
/ea
Key Features
Shape
Round
Width
44 in
Length
44 in
Height
30 in
Tabletop Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K79-144R-C57-4
- Zoro #
- G706623081
- UPC #
- 727506747320
- Country of Origin
- Viet Nam
- Item
- 44 in Round Top Dining Table with 4 Ladderback Chairs, Hickory/Shell
- Shape
- Round
- Tabletop Material
- Wood
- Tabletop Color
- Hickory/Shell
- Frame Material
- Wood
- Leg Color
- Hickory/Shell
- Includes
- Dining Table and 4 Chairs
- Color
- Hickory/Shell
- Weight Capacity
- 250 Pounds
Dimensions
- Width
- 44 in
- Length
- 44 in
- Height
- 30 in
Description
The sleek style of this fixed dining table set from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table set is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any decor. Parawood - a hardwood known for its durable, strong, and environmentally friendly nature - is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with these chairs from the International Concepts seating collection. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table set gives you the practicality as well as the style you need.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.