Shop ARMEN LIVING

Vigona Bar Stool in Black Metal with Gray Fabric and Faux Leather

  • Mfr # 840254335554

  • Zoro # G013079694


product price:  $261.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
840254335554
Zoro #
G013079694
UPC #
840254335554
Country of Origin
China

Description

Upgrade your home with the style and glam of our Vigona counter or bar stool in gray fabric, faux leather, and black metal. A neatly tailored leather strap wraps around the metallic frame of our contemporary bar stool. It is contrasted with a richly textured gray fabric seat that is generously cushioned for a comfortable seat. Combined with an utterly minimal and sleek black metal frame, our stylish counter stool serves as an elegant and striking design feature. It is the perfect addition to any kitchen island, home bar, or pub table. Faux leather does not crack easily and is stain resistant, does not fade easily and is also UV resistant. The 4-leg base offers a durable base that provides ample support for long seating periods, the Vigona is a great addition to any home and is available with your choice of a 26 or 30-inch seat height.


  • PRODUCT DIMENSIONS- W: 20 x D: 21 x H: 39
  • STYLISH AND CONTEMPORARY DESIGN - The Vigona adorns a sleek black metal frame that is complemented with a gray faux leather accented back and textured gray fabric seat.
  • UPGRADED FABRIC - These stools are upholstered in a luxurious faux leather that is soft to the touch and comfortable to sit on for hours on end. Make clean up a breeze and easily wipe away any spills or messes in seconds allowing you more time to enjoy and less time cleaning.
  • HEIGHT VARIATIONS - The Vigona stool is available in your choice in a bar height with a 30 inch seat height or a counter height with a 26 inch seat height
  • BUILT TO LAST - These stools provide stability with their strong metal 4-leg base, giving you a stable foundation that will always offer optimal comfort.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 2-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.