Wynne Contemporary Sofa in Genuine Dove Gray Leather with Brown Wood Legs
- Mfr # LCWY3DV
- Zoro # G213077759
product price:Â
$
1,880.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCWY3DV
- Zoro #
- G213077759
- UPC #
- 721535747092
- Country of Origin
- China
Description
The Armen Living Wynne contemporary genuine leather sofa is an ideal comfort piece for the modern household. Sporting a sleek genuine cowhide leather upholstered frame supported by Dacron fiber to prevent wrinkles and cracks, the Wynne is guaranteed to maintain its comfort and durability for many years to come. The Wynne's plush seat is elegantly tufted and accented beautifully by the addition of two cylindrical throw pillows. Aesthetically modern and fashion forward, the sophisticated look and durability of its hardwood brown legs support the Wynne's design. The Wynne sofa can be paired with the Wynne loveseat and chair to create a cohesive living room experience that is sure to elicit complements at your next gathering. The Wynne sofa is available in your choice of rich black or beautiful Dove Gray leather. Included: Sofa Color: Dove Gray Material: Wood, Genuine LeatherFeature: Fully Assembled Feature: Cushion Density with high-resiliency, 2.2-density foam cushioningFeature: Hand-stitched detailsFeature Seat Comfort: Semi-FirmFeature: High quality steel reclining mechanisms Features: Beautifully crafted to perfection with comfort and paratactically in mind Features: Both sophisticated and simple for any space in your home Features: The versatile style and color will compliment any modern, contemporary or traditional style home Features: Spacious, soft and sleek Features: 100% genuine leather Features: Offers silky smooth leather that let you sit comfortably anywhere in your home Features: Wood base foundation for sturdiness and durability Ships In: 1 Boxes Dimensions: 93.7 W X 38.2 D X 33.5 H Seat Dimensions: 72.4 W X 21.6 D X 18.1 H Arm height: 21.6 H Leg height: 6.8 H NOTE: Color and saturation may vary due to lighting and monitor/phone screen settings
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.