67in Beige And Brown Faux Leather Manual Reclining Loveseat
- Mfr # 343908
- Zoro # G523438202
product price:Â
$
1,748.99
/ea
Key Features
Size
67" L x 41" D" x 41" H
Shape
Rectangular
Hand Crafted
No
Upholstery Material
Faux Leather
Wood Species
Not Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 343908
- Zoro #
- G523438202
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 67" L x 41" D" x 41" H
- Width
- 67 in
- Depth
- 41 in
- Length
- 41 in
Details
- Shape
- Rectangular
- Item
- Love Seats
- Hand Crafted
- No
- Upholstery Material
- Faux Leather
- Wood Species
- Not Wood
- Upholstery Color
- Beige
- Finish
- Natural
- Reclining Type
- Manual
- Material
- Manufactured Wood
- Assembly Required
- Full Assembly Needed
- Upholstery Pattern
- Solid Color
- Recliner
- Yes
- Capacity
- 2
- Style
- Modern
- Color
- Brown
Description
This 67-inch beige and brown faux leather manual reclining loveseat is made from sturdy and resilient faux leather that will look and feel like leather. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 41-inch H x 67-inch W x 41-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.