Zella Outdoor Patio Bar Stool in Aluminum with Light Gray Rope and Earl Gray Cushions
Mfr # LCZEBAGRY30
Zoro # G814674869
Key Features
Specifications
Product Information
Dimensions
Details
Description
Introducing the Zella Outdoor Patio Bar or Counter Stool a perfect synthesis of modern aesthetics and outdoor comfort meticulously designed to elevate your outdoor entertaining space. This versatile stool seamlessly blends the sleek appeal of aluminum with the tactile elegance of rope detailing and plush cushions, creating a contemporary and enduring piece of outdoor furniture. Crafted with precision, the Zella Outdoor Patio Stool boasts a robust aluminum frame, ensuring durability and a refined aesthetic that effortlessly complements various outdoor settings. Available in both 26-inch and 30-inch heights, this stool caters to both bar and counter heights, providing flexibility to suit your specific needs. The water-resistant and UV-resistant features of the Zella Stool make it a resilient choice for your outdoor space. The solution-dyed acrylic fabric ensures vibrant colors and resistance to fading, offering lasting beauty in the face of changing weather conditions. Whether basking in sunlight or facing unexpected rain, this stool stands as a steadfast and stylish seating solution for your patio or outdoor bar area. The inclusion of rope detailing adds a tactile dimension to the design, creating a visually appealing contrast with the smooth aluminum frame. Paired with removable cushions, the Zella Bar or Counter Stool invites you to relax in both style and comfort, offering a luxurious seating option for your outdoor gatherings. Whether you're sipping cocktails by the bar or enjoying a casual meal at the counter, the Zella Stool's versatility enhances your outdoor lifestyle.
- •PRODUCT DIMENSIONS - W: 21 In. x D: 23 In. x H: 40 In. x Seat H: 30 In.
- •WEATHER RESISTANT - Powder coating provides a robust and durable finish that is resistant to scratches, chips, and fading. This makes powder-coated aluminum furniture suitable for outdoor use, as it can withstand exposure to the elements. In addition, it helps prevent rust and corrosion, ensuring that the furniture maintains its appearance and structural integrity over time.
- •HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table our outdoor space, we've got you covered! This bar or counter stool comes in your choice of 26" counter or 30" bar height options.
- •MADE WITH SOLUTION DYED ACRYLIC - These acrylic fibers are dyed before they are spun into yarn, resulting in a fabric with excellent color fastness and resistance to fading.
- •SUPER PLUSH - This item features removeable cushions with a zipper closure. These cushion covers are already water-resistant but can be removed for easy cleaning.
- •NO ASSEMBLY - Save yourself the time and hassle of assembling when purchasing this piece of furniture from Armen Living. This piece of furniture ships fully assembled.
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.