Zella Outdoor Patio Swivel Counter Stool in Aluminum with Light Gray Rope and Earl Gray Cushions
- Mfr # LCZESWBAGRY26
- Zoro # G514674923
Key Features
Specifications
Product Information
- MFR #
- LCZESWBAGRY26
- Zoro #
- G514674923
- UPC #
- 840254343160
- Country of Origin
- China
Dimensions
- Width
- 21 in
- Depth
- 23 in
- Length
- 36.5 in
Details
- Color
- Earl Gray
- Material
- Aluminum, Polyester Rope, Acrylic, Polyurethane, Polyfiber
- Finish
- Warm Gray
Description
Introducing the Zella Outdoor Patio Swivel Bar or Counter Stool a pinnacle of modern design and outdoor functionality meticulously crafted to enhance your experience. This versatile stool seamlessly marries the contemporary allure of aluminum with the tactile elegance of rope detailing and the luxurious comfort of removable cushions, creating a sophisticated and enduring piece of outdoor furniture. Crafted with precision, the Zella Outdoor Patio Swivel Stool features a robust aluminum frame, ensuring durability and a sleek aesthetic that effortlessly complements various outdoor settings. Available in both 26-inch and 30-inch heights, this stool caters to both bar and counter heights, offering versatility to meet your specific needs. The water-resistant and UV-resistant features of the Zella Stool make it a resilient choice for your outdoor space. Whether bathed in sunlight or facing unexpected rain, this stool stands as a steadfast and stylish seating solution for your patio or outdoor bar area. The incorporation of rope detailing adds a distinctive tactile dimension to the design, creating a visually appealing contrast with the smooth aluminum frame. Paired with removable cushions, the Zella Swivel Stool invites you to relax in both style and comfort, providing a luxurious seating option for your outdoor gatherings. Whether you're enjoying a refreshing drink at the bar or a casual meal at the counter, the swivel feature of the Zella Stool enhances mobility, allowing you to effortlessly engage with your surroundings. Elevate your outdoor entertaining experience with the Zella Outdoor Patio Swivel Bar or Counter Stool in Aluminum. Invest in quality outdoor furniture that seamlessly blends modern aesthetics with functional design, and choose the Zella Swivel Stool where contemporary elegance meets the demands of modern outdoor living.
- •PRODUCT DIMENSIONS - W: 21 In. x D: 23 In. x H: 36.5 In. x Seat H: 26 In.
- •WEATHER RESISTANT - Powder coating provides a robust and durable finish that is resistant to scratches, chips, and fading. This makes powder-coated aluminum furniture suitable for outdoor use, as it can withstand exposure to the elements. In addition, it helps prevent rust and corrosion, ensuring that the furniture maintains its appearance and structural integrity over time.
- •HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table our outdoor space, we've got you covered! This bar or counter stool comes in your choice of 26" counter or 30" bar height options.
- •MADE WITH SOLUTION DYED ACRYLIC - These acrylic fibers are dyed before they are spun into yarn, resulting in a fabric with excellent color fastness and resistance to fading.
- •SWIVEL MOTION - This outdoor lounge chair features a 360-degree swivel functionality and return motion for optimal comfort and mobility.
- •SUPER PLUSH - This item features removeable cushions with a zipper closure. These cushion covers are already water-resistant but can be removed for easy cleaning.
- •MINIMAL ASSEMBLY - Assembles in as easy as 1, 2, 3. Our easy to follow step by step instructions will have you spending more time enjoying your new furniture than building it.
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.