Alegria Outdoor Patio Counter Height Bar Stool in Aluminum with Gray Rope and Cushions
- Mfr # LCAFBABL26
- Zoro # G614674953
Key Features
Specifications
Details
- MFR #
- LCAFBABL26
- Zoro #
- G614674953
- UPC #
- 795044878318
- Country of Origin
- China
- Color
- Light Gray
- Material
- Aluminum, Rope, Fabric
- Finish
- Black
Dimensions
- Width
- 23 in
- Length
- 35 in
- Depth
- 22 in
Description
Bring outdoor furniture that exudes modern charm to your home with the Alegria Outdoor Patio Counter or Bar Stool in Aluminum with Rope and Gray Cushions from Armen Living. The modern and clean line silhouette of this outdoor chair with cushions is complimented by unique woven rope arms. The rope is treated to be protected from water, UV, oil, and fading. The lightweight aluminum frame of this outdoor stool is easily portable and features a multi-layer powder coating for further effective protection from the elements and everyday wear and tear. The light gray cushions not only feature high density foam that will allow for many hours of comfortable seating; the cushions also feature a zipper closure that allows for easy removal and cleaning! This unique piece of outdoor patio furniture offers a comfortable seat to entertain or simply enjoy your garden or backyard area. The Alegria Outdoor Patio Counter or bar stools are available to you in a 26 counter height or 30 bar height option and supports up to 250 lbs. per stool. The aluminum frame features a modern black finish, light gray cushions, and gray rope.
- •WEATHER PROTECTION – This outdoor bar or counter stool features a weather, UV, stain, and rust resistant frame and cushions.
- •PRODUCT DIMENSIONS - H: 35 In x W: 23 In x D: 22 In; Seat H: 26 In
- •INDOOR & OUTDOOR USE – Great choice for a backyard, balcony, porch, patio, garden, or poolside. This is a perfect piece to use indoors and is treated to withstand being outdoors.
- •HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table our outdoor space, we've got you covered! This bar or counter stool comes in your choice of 26" counter or 30" bar height options.
- •BUILT TO LAST - The aluminum frame features a multi-layer powder coating for further effective protection from the elements and everyday wear and tear. The weight capacity for this stool is 250lb per stool.
- •EASY MAINTENANCE – The cushions for this stool feature weather resistant upholstery and a convenient zipper closure that allows you to easily remove the cover for cleaning.
- •NO ASSEMBLY – This outdoor bar or counter stool conveniently ships to you fully assembled. Easily unpackage and use right away.
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.