This item is Discontinued.

Armor All Air Freshener, Tranquil Skies Fragrance 18546

Air Freshener, Tranquil Skies Fragrance (Discontinued)

  • Mfr # 18546
  • Zoro # G4695888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18546
Zoro #
G4695888
UPC #
070612185464
Country of Origin
United States

Dimensions

Container Size
5 fl oz

Details

Type
Spray
Fragrance
Tranquil Skies
Color
Black, Orange
Features
Fogger Spray Eliminates Active Odors from a Car's Seats, Rugs and Interior, Works Against Dog Smell, Smoke Odor and Food Odors
Container Type
Aerosol Spray Can
Item
Air Freshener
Air Freshener Style
Spray
Product Form
Liquid

Description

Air Freshener, Air Freshener Style Spray, Container Type Aerosol Spray Can, Container Size 5 fl oz, Fragrance Tranquil Skies, Color Black, Orange, VOC Content Weight Percentage Not Applicable, Product Form Liquid, Features Fogger Spray Eliminates Active Odors from a Car's Seats, Rugs and Interior, Works Against Dog Smell, Smoke Odor and Food Odors

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.