This item is Discontinued.

Armor All Armor All 17451 8 oz Trim & Plastic Restorer - pack of 6 1544626

Armor All 17451 8 oz Trim & Plastic Restorer - pack of 6 (Discontinued)

  • Mfr # 1544626
  • Zoro # G004074264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1544626
Zoro #
G004074264
UPC #
-
Country of Origin
China

Description

Features
  • Sub Brand: Outlast
  • Recommended Surface Type: Plastic/Vinyl
  • Product Type: Trim Restorer
  • Product Size: 8 oz.
  • Application: Protecting Vinyl, Rubber and Plastic
  • Product Form: Liquid
  • Restores plastic, vinyl, and rubber trim. Protects for over 100 car washes, helps prevent fading, discoloration and oxidation. Helps prevent damage caused by UV rays, safe for all trims.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.