Shop All Automotive Polishers
Armor All
Automotive Cleaner, Wipe On, 22 oz., White
Mfr # 18242
Zoro # G6556343
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Auto, Truck
- Contains Alkyl Dimethyl Benzyl Ammonium Chloride, Monoethanolamine
- Appearance Clear
- Color White
- pH 11.5 pH
Product Information
- Brand Armor All
- MFR # 18242
- Zoro # G6556343
- UPC # 070612182425
- Country of Origin United States
- Category Automotive Polishers
Dimensions
Container Size | 20 ct |
Details
Description
Automotive Cleaner, Cleaner Type Multi-Surface Interior Vehicle Cleaners, Base Type Solvent, Product Form Wipe, Container Type Soft Pack, Container Size 20 ct, Use Location Interior, Compatible Surface Material Rubber, Biodegradable Not Biodegradable, Butyl-Free Contains Butyl, Color White, VOC Content Weight Percentage 5 Percent, Standards VOC Compliant, Number of Sheets Not Applicable, Roll Length Not Applicable, Series Cleaning Wipes, Sheet Length Not Applicable, Sheet Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT512)
- AUTO DOLLY Auto Dolly, Steel, 8 W x 16 L In. (M998046-i)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-23/32 In (BT778)
- CTA MANUFACTURING Oil Filter Wrench, Chain Style, 2-3/4"To 4 (CTA2594)
- ARMOR ALL Vehicle Protectant, Liquid, 16 oz., Clear (10160)
- ARMOR ALL Vehicle Protectant, Liquid, 10 oz., Clear (11010)
- ARMOR ALL Automotive Cleaner, Liquid, 16 oz., Clear (78513)
- ARMOR ALL Automotive Cleaner, Aerosol, 22 oz., White (00350A)
- ARMOR ALL Vehicle Protectant, Wipe On, 22 oz., White (18241)
- DENT FIX EQUIPMENT Tornado Pnuematic Pulse Clean Gun (DF-Z014)
- FLEX NORTH AMERICA Automotive Polisher, Electrical, 7.8A (334839)
- Armor All Automotive Polishers