Zoro Homepage

Automotive Cleaner, Wipe On, 48 oz., White

  • Mfr # AWMPOGC-25CT-1USLT

  • Zoro # G6555783


product price: $6.59
/ea

Key Features

Container Type
Bucket
Type
Wipe On
Contains
Alkyl Dimethyl Benzyl Ammonium Chloride
pH
10.5 to 11.4 pH
For Use With
Auto, Truck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWMPOGC-25CT-1USLT
Zoro #
G6555783
UPC #
-
Country of Origin
United States

Dimensions

Container Size
48 fl oz

Details

Container Type
Bucket
Type
Wipe On
Item
Automotive Cleaner
Contains
Alkyl Dimethyl Benzyl Ammonium Chloride
pH
10.5 to 11.4 pH
For Use With
Auto, Truck
Appearance
Wet
Color
White
Standards
VOC Compliant
Butyl-Free
Contains Butyl
VOC Content Weight Percentage
5 %
Base Type
Solvent
Specific Gravity
1.00
Compatible Surface Material
Rubber
Minimum pH Level
10.5
Product Form
Liquid
Series
Orange Cleaning Wipes
Fragrance
Citrus; Leather; Woody
Biodegradable
Not Biodegradable
Use Location
Exterior, Interior
Maximum pH Level
11.4
Cleaner Type
Multi-Surface Interior Vehicle Cleaners

Description

Automotive Cleaner, Cleaner Type Multi-Surface Interior Vehicle Cleaners, Base Type Solvent, Product Form Liquid, Container Type Bucket, Container Size 48 fl oz, Use Location Exterior, Interior, Compatible Surface Material Rubber, Biodegradable Not Biodegradable, Butyl-Free Contains Butyl, Color White, VOC Content Weight Percentage 5 Percent, Standards VOC Compliant, Minimum pH Level 10.5, Maximum pH Level 11.4, Fragrance Citrus; Leather; Woody, Number of Sheets Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.