Glass Cleaner, 22 oz, Trigger Spray Bottle
- Mfr # 9854C
- Zoro # G421859024
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Container Type
Trigger Spray Bottle
Container Size
22 oz
Ammonia Free
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9854C
- Zoro #
- G421859024
- UPC #
- 70612320223
- Country of Origin
- United States
Dimensions
- Container Size
- 22 oz
Details
- Item
- Glass Cleaner
- Container Type
- Trigger Spray Bottle
- Ammonia Free
- Yes
Description
See what streak-free really looks like with Armor All Glass Cleaner. Unlike some household window cleaner this spray cleaner is ammonia-free to clean glass without damaging delicate automotive surfaces. Formulated specifically for automotive glass this car cleaner tackles the tough job of removing dirt and grime from the road leaving behind amazing clarity and shine. Spray the automotive cleaner on your windshield and windows to remove filmy residue fingerprints and bugs. Armor All Glass Cleaner doesnt leave behind any streaking or hazing. For even better results wipe off with newspaper instead of paper towels. Before you reach for another brand of car cleaning supplies use Armor All for visible results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.