Shop ARMOR ALL
See all product information
Create Account
Glass Cleaner, Liquid, 22 oz, Citrus
- Mfr # 32024
- Zoro # G114560893
product price:Â
$
7.85
/ea
Key Features
Cleaner Form
Liquid
Container Size
22 oz
Fragrance
Citrus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32024
- Zoro #
- G114560893
- UPC #
- 70612320223
- Country of Origin
- United States
Dimensions
- Container Size
- 22 oz
Details
- Item
- Glass Cleaner
- Cleaner Form
- Liquid
- Fragrance
- Citrus
Description
Your car's delicate surfaces are too important to trust to a household cleaner and glass is no exception. Some household glass cleaners contain ammonia, which may damage automotive surfaces. Armor All auto glass cleaner is formulated specifically for your car, to tackle the toughest automotive jobs without damaging automotive surfaces. See the results for yourself sparkling windows with amazing clarity and shine.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.