Armor Coat
1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 3 in Length, 10 PK
Mfr # UST235930
Zoro # G2986882
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4 in
- Screw Length 3 in
- Screw Head Type Cylindrical
- Drive Type Socket
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Split Lock Washer, For Screw Size 5/16 in Bright Zinc Plated Finish (1326PK)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 5 PK (12N686)
- L.H. DOTTIE Conical Plug, 1-1/2" L, Polyethylene, 50 PK (23)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 130 PK (B01209.050.0250)
- ARMOR COAT 3/8"-16 Socket Head Cap Screw, Armor Coat Steel, 1 in Length, 25 PK (UST235956)
- ARMOR COAT 1/2"-13 Socket Head Cap Screw, Armor Coat Steel, 1-3/4 in Length, 10 PK (UST235993)
- ARMOR COAT 3/8"-16 Socket Head Cap Screw, Armor Coat Steel, 2 in Length, 25 PK (UST235960)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK (FHS100614-100P1)
- PRIME-LINE Socket Cap Screw Btn Head Allen Drive 1/4in-20 X 3/4in 18-8 Stainless Steel 10PK (9169705)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 4 mm Length, 25 PK (FHS100204-025P1)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 2-1/2 in Length, 25 PK (U55050.037.0250)
- Armor Coat Socket Head Cap Screws