Grade 8, 1/2"-13 Hex Head Cap Screw, Armor Coat Steel, 4-1/2 in L, 5 PK
Mfr # UST235823
Zoro # G2798661
product price:Â $13.49
/pk 5, $2.70/eaKey Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Head Width
3/4 in
Material
Steel
Finish
Armor Coat
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UST235823
Zoro #
G2798661
UPC #
-
Country of Origin
Canada
Dimensions
Thread Size
1/2"-13
Fastener Length
4-1/2 in
Head Width
3/4 in
Min. Thread Length
1 1/4 in
Head Height
5/16 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Armor Coat
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Thread Type
UNC (Coarse)
Rockwell Hardness
HRC33
Proof Load
120,000 psi
Tensile Strength
150,000 psi
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
1/2"-13
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Armor Coat, Dia./Thread Size 1/2 In.-13, Fastener Length 4 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.