This item is Discontinued.

Armor Coat Grade 8, 5/8"-18 Hex Head Cap Screw, Steel, 1-1/2 in L UST237625

Grade 8, 5/8"-18 Hex Head Cap Screw, Steel, 1-1/2 in L (Discontinued)

  • Mfr # UST237625
  • Zoro # G7733951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UST237625
Zoro #
G7733951
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-18
Fastener Length
1-1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Item
Hex Head Cap Screw

Description

Hex Head Cap Screw,5/8 In.-18x1-1/2 In.,Grade8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.