Cut Resistant Gloves, Cut Level A2 , HCT Nano-Foam Palm , S 12 PK

  • Mfr # 04-250-S

  • Zoro # G112318304


product price:  $77.59
/pk 12, $6.47/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
HCT Nano-Foam Palm
Color
Black,Green
Thickness
18 gaugeuge
Glove Materials
Extraflex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04-250-S
Zoro #
G112318304
UPC #
811373034406
Country of Origin
China

Dimensions

Glove Size
S
Thickness
18 gaugeuge

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
HCT Nano-Foam Palm
Color
Black,Green
Glove Materials
Extraflex

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.