Zoro Homepage

Cut Resistant Gloves, Cut Level A3 , Polyurethane Palm , S 12 PK

  • Mfr # 02-013-S

  • Zoro # G512318485


product price: $42.95
/pk 12, $3.58/ea

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane Palm
Glove Coating Coverage
Palm
Color
Salt & Pepper
Thickness
13g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-013-S
Zoro #
G512318485
UPC #
811373030989
Country of Origin
China

Dimensions

Glove Size
S
Thickness
13g

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane Palm
Glove Coating Coverage
Palm
Color
Salt & Pepper
Glove Materials
Basetek

Description

  • •Positive Grip in Dry & Light Oil Environments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.