Cut Resistant Gloves, Cut Level A3 , Polyurethane Palm , XXL 12 PK

  • Mfr # 00-320-XXL

  • Zoro # G912318313


product price: $92.35
/pk 12, $7.70/ea
Free Shipping & Returns

Key Features

Glove Size
XXL
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane Palm
Color
Gray,Black
Thickness
13g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-320-XXL
Zoro #
G912318313
UPC #
811373033461
Country of Origin
China

Dimensions

Glove Size
XXL
Thickness
13g

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane Palm
Color
Gray,Black
Glove Materials
Kyorene

Description

  • •Reinforced Thumb Crotch for Extended Wear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.