Zoro Homepage

Cut Resistant Gloves, Cut Level A4 , Leather Palm , S 12 PK

  • Mfr # 01-020-S

  • Zoro # G512318461


product price: $228.99
/pk 12, $19.08/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Leather Palm
Color
Yellow
Thickness
10g
Glove Materials
Taeki5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-020-S
Zoro #
G512318461
UPC #
811373033171
Country of Origin
China

Dimensions

Glove Size
S
Thickness
10g

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Leather Palm
Color
Yellow
Glove Materials
Taeki5

Description

  • •Moderate Heat Resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.