Cut Resistant Gloves, Cut Level A4 , Nitrile Palm , XXL 12 PK

  • Mfr # 00-845-XXL

  • Zoro # G212318419


product price:  $189.99
/pk 12, $15.83/ea
Free Shipping & Returns

Key Features

Glove Size
XXL
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile Palm
Color
Gray,Black,Blue,Green
Thickness
18 gaugeuge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-845-XXL
Zoro #
G212318419
UPC #
811373036721
Country of Origin
China

Dimensions

Glove Size
XXL
Thickness
18 gaugeuge

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile Palm
Color
Gray,Black,Blue,Green
Glove Materials
Kyorene Pro

Description

18g Gray Kyorene Pro Graphene A4 Liner with Full Blue Nitrile Coating With Black HCT MicroFoam Nitrile Palm Coating, XXL, 12PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.