Cut Resistant Gloves, Cut Level A5 , HCT MicroFoam Nitrile Palm , S 12 PK

  • Mfr # 14-500-S

  • Zoro # G412318158


product price: $134.99
/pk 12, $11.25/ea
Free Shipping & Returns

Key Features

Glove Size
S
ANSI/ISEA Cut Level
A5
Glove Coating Material
HCT MicroFoam Nitrile Palm
Color
Hi Vis Yellow,Black
Thickness
15g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-500-S
Zoro #
G412318158
UPC #
811373039951
Country of Origin
China

Dimensions

Glove Size
S
Thickness
15g

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
HCT MicroFoam Nitrile Palm
Color
Hi Vis Yellow,Black
Glove Materials
Extraflex Plus

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.