Shop ARMOR GUYS
See all product information
Create Account
Cut Resistant Gloves, Cut Level A5 , HCT MicroFoam Nitrile Palm , XXXL 12 PK
- Mfr # 04-545-XXXL
- Zoro # G012318404
product price:Â
$
138.99
/pk of 12, $11.58/ea
Free Shipping & Returns
Key Features
Glove Size
XXXL
ANSI/ISEA Cut Level
A5
Glove Coating Material
HCT MicroFoam Nitrile Palm
Color
Hi Vis Yellow,Black
Thickness
15 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04-545-XXXL
- Zoro #
- G012318404
- UPC #
- 811373038923
- Country of Origin
- China
- Item
- Cut Resistant Gloves
- ANSI/ISEA Cut Level
- A5
- Glove Coating Material
- HCT MicroFoam Nitrile Palm
- Color
- Hi Vis Yellow,Black
- Glove Materials
- Extraflex
Dimensions
- Glove Size
- XXXL
- Thickness
- 15 ga
Description
15g Hi Vis Yellow Engineered A5 Liner With7g Poly-Acrylic Lining with Full Smooth Black Nitrile Coating WithBlack HCT MicroFoam Nitrile Palm Coating, XXXL, 12PK
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.