Extraflex 04-011 General Purpose Gloves, Coated, 2XL, Microfoam Latex Palm, Black/Hi-Viz Green
- Mfr # 04-011-2X
- Zoro # G521834273
product price:Â
$
10.69
/ea
Sold in multiples of 12 for
$128.28
Key Features
Cuff Style
Continuous Knit Wrist
Color
Black/Hi-Viz Green
Resists
Abrasion, Cut, Puncture and Tear
Glove Coating Material
HCTâ„¢ Microfoam Latex
Glove Size
2XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04-011-2X
- Zoro #
- G521834273
- UPC #
- -
- Country of Origin
- China
- Cuff Style
- Continuous Knit Wrist
- Color
- Black/Hi-Viz Green
- Resists
- Abrasion, Cut, Puncture and Tear
- Glove Coating Material
- HCTâ„¢ Microfoam Latex
- Series
- Extraflex 04-011
- Glove Lining Material
- 13 ga Nylon/7 ga Poly-Acrylic Fleece
- Glove Coating Coverage
- Fingers and Palm
Dimensions
- Glove Size
- 2XL
Description
Armor guys general purpose gloves series: Extraflex 04-011, coated glove, 2 extra-large size, HCT microfoam latex palm, black/hi-viz green, 13 ga nylon/7 ga poly-acrylic fleece lining, continuous knit wrist cuff, HCT microfoam latex coating, fingers and palm coating coverage, resists: abrasion, cut, puncture and tear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.